FCX 5.5 HUB 160MM P7 40X9.4MMKW
Description
FCX 5.5 HUB 160MM P7 40X9.4MMKW
Part # FCX-5.5-HUB-160MMP7-40X9.4MMKW
BDI # 23190334
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
F 4.5 160MM 40X9.4MM KW
Description
F 4.5 160MM 40X9.4MM KW COUPLING HUB ; NON-RETURNABLE
Part # F-4.5-HUB-160MMP7-40X9.4MMKW
BDI # 598467
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs
FCX 4.5 HUB 160MM P7 40X9.4MMKW
Description
FCX 4.5 HUB 160MM P7 40X9.4MMKW
Part # FCX-4.5-HUB-160MMP7-40X9.4MMKW
BDI # 23189670
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 5 HUB 160MM P7 40X9.4MMKW
Description
FCX 5 HUB 160MM P7 40X9.4MMKW ; NON-RETURNABLE
Part # FCX-5-HUB-160MMP7-40X9.4MMKW
BDI # 23189980
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCXMM 5.5 HUB 160MM P7 40X9.4MMKW
Description
FCXMM 5.5 HUB 160MM P7 40X9.4MMKW
Part # FCXMM 5.5 HUB 160MM P7 40X9.4MMKW
BDI # 23190486
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs