FCX 5 HUB 6-7/8 1-3/4X3/4KW
Description
FCX 5 6-7/8 1-3/4X3/4KW COUPLING HUB
Part # FCX 5 HUB 6-7/8 1-3/4X3/4KW
BDI # 23190114
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 7E HUB RGD 6-7/8 1-3/4X3/4KW
Description
FX 7E HUB RGD 6-7/8 1-3/4X3/4KW ; FLANGE STYLE
Part # FX 7E HUB RGD 6-7/8 1-3/4X3/4KW
BDI # 23203952
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6EM HUB RGD 6-7/8 1-3/4X7/8KW
Description
FX 6EM HUB RGD 6-7/8 1-3/4X7/8KW ; FLANGE STYLE
Part # FX 6EM HUB RGD 6-7/8 1-3/4X7/8KW
BDI # 23203796
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 4EM HUB RGD 6-7/8 1-3/4X3/4KW
Description
FX 4EM HUB RGD 6-7/8 1-3/4X3/4KW ; FLANGE STYLE
Part # FX 4EM HUB RGD 6-7/8 1-3/4X3/4KW
BDI # 23200331
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXLMM 5.5 HUB 6-7/8 1-3/4X3/4KW
Description
FXLMM 5.5 HUB 6-7/8 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 6-7/8 1-3/4X3/4KW
BDI # 23193764
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs