Page 1 of 7

Next

Compare
FX 4.5EM HUB RGD 7-1/8 1-3/4X7/8KW

COMPARE

FX 4.5EM HUB RGD 7-1/8 1-3/4X7/8KW

Description
FX 4.5EM HUB RGD 7-1/8 1-3/4X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5EM HUB RGD 7-1/8 1-3/4X7/8KW

BDI # 23201622

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 5.5 HUB 7-1/8 1-3/4X3/4KW

COMPARE

FCXMM 5.5 HUB 7-1/8 1-3/4X3/4KW

Description
FCXMM 5.5 HUB 7-1/8 1-3/4X3/4KW

TIMKEN LOVEJOY

Part # FCXMM 5.5 HUB 7-1/8 1-3/4X3/4KW

BDI # 23190603

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 7 HUB 7-1/8 1-3/4X3/4KW

COMPARE

FCXMM 7 HUB 7-1/8 1-3/4X3/4KW

Description
FCXMM 7 HUB 7-1/8 1-3/4X3/4KW

TIMKEN LOVEJOY

Part # FCXMM 7 HUB 7-1/8 1-3/4X3/4KW

BDI # 23191275

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 7-1/8 1-3/4X3/4KW

COMPARE

FXLMM 5.5 HUB 7-1/8 1-3/4X3/4KW

Description
FXLMM 5.5 HUB 7-1/8 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 7-1/8 1-3/4X3/4KW

BDI # 23193774

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 7-1/8 1-3/4X3/4KW

COMPARE

FXLMM 7 HUB 7-1/8 1-3/4X3/4KW

Description
FXLMM 7 HUB 7-1/8 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 7-1/8 1-3/4X3/4KW

BDI # 23194454

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY