FX 4.5S HUB RGD 8 2X3/4KW
Description
FX 4.5S HUB RGD 8 2X3/4KW ; FLANGE STYLE
Part # FX 4.5S HUB RGD 8 2X3/4KW
BDI # 23201306
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FXLMM 7 HUB 8 2X3/4KW
Description
FXLMM 7 HUB 8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 8 2X3/4KW
BDI # 23194464
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FXLMM 5.5 HUB 8 2X3/4KW
Description
FXLMM 5.5 HUB 8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 8 2X3/4KW
BDI # 23193784
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
FCXMM 5.5 HUB 8 2X3/4KW
Description
FCXMM 5.5 HUB 8 2X3/4KW
Part # FCXMM 5.5 HUB 8 2X3/4KW
BDI # 23190613
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCX 6 HUB 8 2X3/4KW
Description
FCX 6 8 2X3/4KW COUPLING HUB
Part # FCX 6 HUB 8 2X3/4KW
BDI # 23190771
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs