Page 1 of 5

Next

Compare
FCX 5.5 HUB 8-1/8 2X3/4KW

COMPARE

FCX 5.5 HUB 8-1/8 2X3/4KW

Description
FCX 5.5 HUB 8-1/8 2X3/4KW

TIMKEN LOVEJOY

Part # FCX 5.5 HUB 8-1/8 2X3/4KW

BDI # 23190466

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 8-1/8 2X3/4KW

COMPARE

FXLMM 7 HUB 8-1/8 2X3/4KW

Description
FXLMM 7 HUB 8-1/8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 8-1/8 2X3/4KW

BDI # 23194470

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 8-1/8 2X3/4KW

COMPARE

FXLMM 5.5 HUB 8-1/8 2X3/4KW

Description
FXLMM 5.5 HUB 8-1/8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 8-1/8 2X3/4KW

BDI # 23193788

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 6 HUB 8-1/8 2X3/4KW

COMPARE

FXL 6 HUB 8-1/8 2X3/4KW

Description
FXL 6 HUB 8-1/8 2X3/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 6 HUB 8-1/8 2X3/4KW

BDI # 23193945

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 293.37
Hub Diameter - Inch: 11.55
Coupling Type: Gear Coupling
Torque: 1050000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 8-1/8 2X3/4KW

COMPARE

FX 7E HUB RGD 8-1/8 2X3/4KW

Description
FX 7E HUB RGD 8-1/8 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 8-1/8 2X3/4KW

BDI # 23203974

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY