FCX 5.5 HUB 8-3/8 2X3/4KW
Description
FCX 5.5 HUB 8-3/8 2X3/4KW
Part # FCX 5.5 HUB 8-3/8 2X3/4KW
BDI # 23190468
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
F 9E FH 8-3/8 2IN KW WITH ACCESSORY KIT
Description
F 9E FH 8-3/8 2IN KW WITH ACCESSORY KIT ; POR
Part # 69790413647
BDI # 19074841
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
292.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
431.8
Hub Diameter - Inch:
17
Coupling Type:
Gear Coupling
Torque:
1827000In-Lbs
FX 5EM HUB RGD 8-3/8 2X3/4KW
Description
FX 5EM HUB RGD 8-3/8 2X3/4KW ; FLANGE STYLE
Part # FX 5EM HUB RGD 8-3/8 2X3/4KW
BDI # 23202574
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FXLMM 7 HUB 8-3/8 2X3/4KW
Description
FXLMM 7 HUB 8-3/8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 8-3/8 2X3/4KW
BDI # 23194474
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FCXMM 6 HUB 8-3/8 2X3/4KW
Description
FCXMM 6 HUB 8-3/8 2X3/4KW
Part # FCXMM 6 HUB 8-3/8 2X3/4KW
BDI # 23190963
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs