Page 1 of 13

Next

Compare
1010G FLEXHUB .875 3/32X3/16IN NR0744651

COMPARE

1010G FLEXHUB .875 3/32X3/16IN NR0744651

Description
1010G FLEXHUB ; .875 3/32X3/16IN NR0744651

FALK

Part # 4400074

BDI # 18104350

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MITE HUB 7/8 3/16X3/32 KW

COMPARE

MITE HUB 7/8 3/16X3/32 KW

Description
MITE HUB 7/8 3/16X3/32 KW

TIMKEN LOVEJOY

Part # MITE-HUB-7/8-3/16X3/32KW

BDI # 597276

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 28.702

Length Thru Bore - Inch: 1.13
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
C 7/8 HUB 7/8 3/16X3/32KW

COMPARE

C 7/8 HUB 7/8 3/16X3/32KW

Description
C 7/8 HUB 7/8 3/16X3/32KW

TIMKEN LOVEJOY

Part # C-7/8-HUB-7/8-3/16X3/32KW

BDI # 23187064

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B38 7/8

COMPARE

B38 7/8

Description
B38 7/8 HUB

TIMKEN LOVEJOY

Part # B-38-HUB-7/8-3/16X3/32KW-SS

BDI # 21536370

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 39.878

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.912
Hub Diameter - Inch: 2.28
Coupling Type: Gear Coupling
Torque: 1416In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1 HUB 7/8 3/16X3/32KW

COMPARE

FCX 1 HUB 7/8 3/16X3/32KW

Description
FCX 1 HUB 7/8 3/16X3/32KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1-HUB-7/8-3/16X3/32KW

BDI # 23187992

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY