B-28-HUB-28MMH7-8X3.3MMKW-SS
Description
B-28-HUB-28MMH7-8X3.3MMKW-SS CPLNG HALF
Part # B-28-HUB-28MMH7-8X3.3MMKW-SS
BDI # 24065320
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
43.942
Hub Diameter - Inch:
1.73
Coupling Type:
Gear Coupling
Torque:
797In-Lbs
FX 4.5SM HUB RGD 28MM P7 8X3.3MMKW
Description
FX 4.5SM HUB RGD 28MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4.5SM HUB RGD 28MM P7 8X3.3MMKW
BDI # 23201990
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCXMM 2 HUB 28MM P7 8X3.3MMKW
Description
FCXMM 2 HUB 28MM P7 8X3.3MMKW
Part # FCXMM 2 HUB 28MM P7 8X3.3MMKW
BDI # 23188538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 4EM HUB RGD 28MM P7 8X3.3MMKW
Description
FX 4EM HUB RGD 28MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 28MM P7 8X3.3MMKW
BDI # 23200361
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 2.5SM HUB RGD 28MM P7 8X3.3MMKW
Description
FX 2.5SM HUB RGD 28MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 2.5SM HUB RGD 28MM P7 8X3.3MMKW
BDI # 23197530
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs