Page 1 of 11

Next

Compare
C 1.5 1.1875/1.1885 1/4 KW

COMPARE

C 1.5 1.1875/1.1885 1/4 KW

Description
C 1.5 1.1875/1.1885 1/4 KW HUB

TIMKEN LOVEJOY

Part # C-1.5-HUB-1.1875/1.1885-1/4X1/8KW

BDI # 598407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 2 1.1875/1.1895 1/4 KW SETSCREW

COMPARE

C 2 1.1875/1.1895 1/4 KW SETSCREW

Description
C 2 1.1875/1.1895 1/4 KW SETSCREW CPLG

TIMKEN LOVEJOY

Part # C-2-HUB-1.1875/1.1895-1/4X1/8KW-SS

BDI # 598411

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
NYFL 1-3/16 1/4X1/8 KW

COMPARE

NYFL 1-3/16 1/4X1/8 KW

Description
NYFL 1-3/16 1/4X1/8 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # NYFL-HUB-1-3/16-1/4X1/8KW

BDI # 597291

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 41.402

Length Thru Bore - Inch: 1.63
Other Features: Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
FX 1SM HUB RGD 1-3/16 1/4X1/8KW

COMPARE

FX 1SM HUB RGD 1-3/16 1/4X1/8KW

Description
FX 1SM HUB RGD 1-3/16 1/4X1/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1SM HUB RGD 1-3/16 1/4X1/8KW

BDI # 23195380

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5SM HUB RGD 1-3/16 1/4X1/8KW

COMPARE

FX 1.5SM HUB RGD 1-3/16 1/4X1/8KW

Description
FX 1.5SM HUB RGD 1-3/16 1/4X1/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5SM HUB RGD 1-3/16 1/4X1/8KW

BDI # 23195804

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY