FCX 2 HUB 35MM P7 10X3.3MMKW
Description
FCX 2 HUB 35MM P7 10X3.3MMKW ; NON-RETURNABLE
Part # FCX-2-HUB-35MMP7-10X3.3MMKW
BDI # 23188412
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FCX 1.5 HUB 35MM P7 10X3.3MMKW
Description
FCX 1.5 HUB 35MM P7 10X3.3MMKW ; NON-RETURNABLE
Part # FCX-1.5-HUB-35MMP7-10X3.3MMKW
BDI # 23188166
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4EM HUB RGD 35MM P7 10X3.3MMKW
Description
FX 4EM HUB RGD 35MM P7 10X3.3MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 35MM P7 10X3.3MMKW
BDI # 23200369
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXL 1 HUB 35MMP7-10X3.3MMKW
Description
FXL 1 HUB 35MMP7-10X3.3MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 1 HUB 35MMP7-10X3.3MMKW
BDI # 23191379
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
FX 4SM HUB RGD 35MM P7 10X3.3MMKW
Description
FX 4SM HUB RGD 35MM P7 10X3.3MMKW ; FLANGE STYLE
Part # FX 4SM HUB RGD 35MM P7 10X3.3MMKW
BDI # 23200676
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs