1015G FLEX HUB 1.745 3/8X3/8KW 0744666
Description
1015G FLEX HUB 1.750 BORE ; 0744666 3/8 X 3/8KW
Part # 4400089
BDI # 19266639
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Bushing Size if bushed:
No Bushing
1015G RIGID HUB 1.75 NR 0788552
Description
1015G RIGID HUB 1.75 ; NR 0788552
Part # 4400236
BDI # 18104311
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
46.228
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1010G FLEX HUB 1.750 3/8X3/16KW 0744658
Description
1010G FLEX HUB 1.750 BORE ; 0744658 3/8 X 3/16KW
Part # 4400081
BDI # 18104390
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1020G FLEX HUB 1.750 3/8X3/16KW 0744672
Description
1020G FLEX HUB 1.750 3/8X3/16KW ; 0744672
Part # 4400095
BDI # 18104410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
FCX 1.5 HUB 1-3/4 3/8X3/16KW
Description
FCX 1.5 HUB 1-3/4 3/8X3/16KW ; NON-RETURNABLE
Part # FCX-1.5-HUB-1-3/4-3/8X3/16KW
BDI # 23188100
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs