FCX 1.5 HUB 48MM P7 14X3.8MMKW
Description
FCX 1.5 HUB 48MM P7 14X3.8MMKW ; NON-RETURNABLE
Part # FCX-1.5-HUB-48MMP7-14X3.8MMKW
BDI # 23188176
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FCX 1 HUB 48MM P7 14X3.8MMKW
Description
FCX 1 48MM P7 14X3.8MMKW COUPLING HUB
Part # FCX 1 HUB 48MM P7 14X3.8MMKW
BDI # 23187988
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 2SM-RGD HUB 48MM P7 14X3.8MMKW
Description
FX 2SM-RGD HUB 48MM P7 14X3.8MMKW ; FLANGE STYLE
Part # FX 2SM-RGD HUB 48MM P7 14X3.8MMKW
BDI # 23197332
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 4SM HUB RGD 48MM P7 14X3.8MMKW
Description
FX 4SM HUB RGD 48MM P7 14X3.8MMKW ; FLANGE STYLE
Part # FX 4SM HUB RGD 48MM P7 14X3.8MMKW
BDI # 23200686
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FCX 2 HUB 48MM P7 14X3.8MMKW
Description
FCX 2 48MM P7 14X3.8MMKW COUPLING HUB
Part # FCX 2 HUB 48MM P7 14X3.8MMKW
BDI # 23188422
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs