Page 1 of 2

Next

Compare
3F MMHUB0304

COMPARE

3F MMHUB0304

Description
3F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284115

BDI # 315659

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 107.95
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2F MMHUB0304

COMPARE

2F MMHUB0304

Description
2F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284065

BDI # 315566

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 73.025
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2 1/2F MMHUB0304

COMPARE

2 1/2F MMHUB0304

Description
2 1/2F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284081

BDI # 315527

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 92.075
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 1/2F MMHUB0304

COMPARE

3 1/2F MMHUB0304

Description
3 1/2F MMHUB0304 GEAR COUPLING HUB ; POR MILL MOTOR NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284156

BDI # 315617

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 127
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3H MMHUB0304

COMPARE

3H MMHUB0304

Description
3H MMHUB0304 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284735

BDI # 314766

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.634Inch | Mill Motor Hub | 4 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 142.875
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Loading Price
QTY