1010G RIGID HUB 2 NR 0788553
Description
1010G R/HUB 1.9985KW1/2 ; 0788553
Part # 4400237
BDI # 18104358
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
39.624
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
83.82
Hub Diameter - Inch:
3.3
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1020G FLEX HUB 2.000 1/2X1/4KW 0744674
Description
1020G HUB 2.0000 BORE ; 0744674 1.9985
Part # 4400097
BDI # 18104488
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1025G FLEX HUB 2.000 1/2X1/4KW 0744937
Description
1025G HUB 2.0000 BORE ; 0744937 1.9985
Part # 4400147
BDI # 19266669
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1015G RIGID HUB 2 NR 0788554
Description
1015G R/HUBEXPBL 1.9985 K ; 0788554
Part # 4400238
BDI # 18104312
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
46.228
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1015G FLEX HUB 2.000 1/2X1/4KW 0744668
Description
1015G HUB 1.9985 +.0005 KW1/2 ; 0744668
Part # 4400091
BDI # 18104304
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs