FX 1.5SM HUB RGD 2-1/16 1/2X1/4KW
Description
FX 1.5SM HUB RGD 2-1/16 1/2X1/4KW ; FLANGE STYLE
Part # FX 1.5SM HUB RGD 2-1/16 1/2X1/4KW
BDI # 23195832
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 1.5S HUB RGD 2-1/16 1/2X1/4KW
Description
FX 1.5S HUB RGD 2-1/16 1/2X1/4KW ; FLANGE STYLE
Part # FX 1.5S HUB RGD 2-1/16 1/2X1/4KW
BDI # 23195606
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4EM HUB RGD 2-1/16 1/2X1/4KW
Description
FX 4EM HUB RGD 2-1/16 1/2X1/4KW ; FLANGE STYLE
Part # FX 4EM HUB RGD 2-1/16 1/2X1/4KW
BDI # 23200177
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXL 2.5 HUB 2-1/16 1/2X1/4KW
Description
FXL 2.5 HUB 2-1/16 1/2X1/4KW ; LABYRINTH SEAL FLANGED
Part # FXL 2.5 HUB 2-1/16 1/2X1/4KW
BDI # 23191945
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
114.046
Hub Diameter - Inch:
4.49
Coupling Type:
Gear Coupling
Torque:
69300In-Lbs
FXLMM 2.5 HUB 2-1/16 1/2X1/4KW
Description
FXLMM 2.5 HUB 2-1/16 1/2X1/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 2.5 HUB 2-1/16 1/2X1/4KW
BDI # 23192037
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
114.046
Hub Diameter - Inch:
4.49
Coupling Type:
Gear Coupling
Torque:
69300In-Lbs