C 2.5 HUB 2.127

COMPARE

C 2.5 HUB 2.127

Description
C 2.5 HUB 2.127 ; GEAR COUPLING HUB

TIMKEN LOVEJOY

Part # C-2.5-HUB-2.126/2.127-1/2X1/4KW-2SS LOC

BDI # 21479512

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 57.15

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 100.076
Hub Diameter - Inch: 3.94
Coupling Type: Gear Coupling
Torque: 30200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2 2.1265 1/2X1/4 KW SETSCREW

COMPARE

F 2 2.1265 1/2X1/4 KW SETSCREW

Description
F 2 2.1265 1/2X1/4 KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # 69790400930

BDI # 19074492

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY