FXL 3 HUB 3-1/16 3/4X3/8KW
Description
FXL 3 HUB 3-1/16 3/4X3/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 3 HUB 3-1/16 3/4X3/8KW
BDI # 23192163
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
FX 4.5SM HUB RGD 3-1/16 3/4X3/8KW
Description
FX 4.5SM HUB RGD 3-1/16 3/4X3/8KW ; FLANGE STYLE
Part # FX 4.5SM HUB RGD 3-1/16 3/4X3/8KW
BDI # 23201822
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCXMM 2 HUB 3-1/16 3/4X3/8KW
Description
FCXMM 2 HUB 3-1/16 3/4X3/8KW
Part # FCXMM 2 HUB 3-1/16 3/4X3/8KW
BDI # 23188550
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 4SM HUB RGD 3-1/16 3/4X3/8KW
Description
FX 4SM HUB RGD 3-1/16 3/4X3/8KW ; FLANGE STYLE
Part # FX 4SM HUB RGD 3-1/16 3/4X3/8KW
BDI # 23200515
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXLMM 4 HUB 3-1/16 3/4X3/8KW
Description
FXLMM 4 HUB 3-1/16 3/4X3/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 4 HUB 3-1/16 3/4X3/8KW
BDI # 23192778
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs