FX 4.5SM HUB RGD 3-3/16 3/4X3/8KW
Description
FX 4.5SM HUB RGD 3-3/16 3/4X3/8KW ; FLANGE STYLE
Part # FX 4.5SM HUB RGD 3-3/16 3/4X3/8KW
BDI # 23201826
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 2.5E HUB RGD 3-3/16 3/4X3/8KW
Description
FX 2.5E HUB RGD 3-3/16 3/4X3/8KW ; FLANGE STYLE
Part # FX 2.5E HUB RGD 3-3/16 3/4X3/8KW
BDI # 23196556
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FXLMM 2.5 HUB 3-3/16 1/2X1/4KW
Description
FXLMM 2.5 HUB 3-3/16 1/2X1/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 2.5 HUB 3-3/16 1/2X1/4KW
BDI # 23192075
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
114.046
Hub Diameter - Inch:
4.49
Coupling Type:
Gear Coupling
Torque:
69300In-Lbs
FX 4SM HUB RGD 3-3/16 3/4X3/8KW
Description
FX 4SM HUB RGD 3-3/16 3/4X3/8KW ; FLANGE STYLE
Part # FX 4SM HUB RGD 3-3/16 3/4X3/8KW
BDI # 23200519
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FCXMM 2.5 HUB 3-3/16 3/4X3/8KW
Description
FCXMM 2.5 HUB 3-3/16 3/4X3/8KW
Part # FCXMM 2.5 HUB 3-3/16 3/4X3/8KW
BDI # 23188764
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs