Page 1 of 13

Next

Compare
1025G FLEX HUB 3.250 3/4X3/8KW 0776658

COMPARE

1025G FLEX HUB 3.250 3/4X3/8KW 0776658

Description
1025G FLEX HUB 3.250 BORE ; 0776658 3/4 X 3/8KW

FALK

Part # 4400183

BDI # 18104640

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.250 3/4X3/8KW 0744696

COMPARE

1030G FLEX HUB 3.250 3/4X3/8KW 0744696

Description
1030G FLEX HUB 3.250 BORE ; 3/4X3/8KW 0744696

FALK

Part # 4400119

BDI # 18104728

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 3-1/4 3/4X3/8 KW

COMPARE

F 2.5 3-1/4 3/4X3/8 KW

Description
F 2.5 3-1/4 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # F-2.5-HUB-3-1/4-3/4X3/8KW

BDI # 19074590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 3-1/4 3/4X3/8KW

COMPARE

FCX 2.5 HUB 3-1/4 3/4X3/8KW

Description
FCX 2.5 HUB 3-1/4 3/4X3/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2.5-HUB-3-1/4-3/4X3/8KW

BDI # 23188644

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 3-1/4 3/4X3/8KW

COMPARE

FCX 3 HUB 3-1/4 3/4X3/8KW

Description
FCX 3 HUB 3-1/4 3/4X3/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-3-1/4-3/4X3/8KW

BDI # 23188872

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY