FX 2.5E HUB RGD 3-5/16 7/8X7/16KW
Description
FX 2.5E HUB RGD 3-5/16 7/8X7/16KW ; FLANGE STYLE
Part # FX 2.5E HUB RGD 3-5/16 7/8X7/16KW
BDI # 23196560
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FXL 3 HUB 3-5/16 7/8X7/16KW
Description
FXL 3 HUB 3-5/16 7/8X7/16KW ; LABYRINTH SEAL FLANGED
Part # FXL 3 HUB 3-5/16 7/8X7/16KW
BDI # 23192183
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
FXLMM 3 HUB 3-5/16 7/8X7/16KW
Description
FXLMM 3 HUB 3-5/16 7/8X7/16KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 3 HUB 3-5/16 7/8X7/16KW
BDI # 23192303
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
FCXMM 2.5 HUB 3-5/16 7/8X7/16KW
Description
FCXMM 2.5 HUB 3-5/16 7/8X7/16KW
Part # FCXMM 2.5 HUB 3-5/16 7/8X7/16KW
BDI # 23188770
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 3SM HUB RGD 3-5/16 7/8X7/16KW
Description
FX 3SM HUB RGD 3-5/16 7/8X7/16KW ; FLANGE STYLE
Part # FX 3SM HUB RGD 3-5/16 7/8X7/16KW
BDI # 23198362
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs