1035G FLEX HUB 3.875 1X1/2KW 0744705
Description
1035G FLEX HUB 3.875 BORE ; 0744705 1 X 1/2KW
Part # 4400128
BDI # 18104769
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1030G FLEX HUB 3.875 1X1/2KW 0744700
Description
1030G FLEX HUB 3.875 BORE ; 0744700 1 X 1/2KW
Part # 4400123
BDI # 18104732
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
FCX 3.5 HUB 3-7/8 1X1/2KW
Description
FCX 3.5 HUB 3-7/8 1X1/2KW ; NON-RETURNABLE
Part # FCX-3.5-HUB-3-7/8-1"X1/2KW
BDI # 23189150
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 3 HUB 3-7/8 1X1/2KW
Description
FCX 3 HUB 3-7/8 1X1/2KW ; NON-RETURNABLE
Part # FCX-3-HUB-3-7/8-1"X1/2KW
BDI # 23188894
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
F 3.5 3-7/8 1X1/2 KW
Description
F 3.5 3-7/8 1X1/2 KW COUPLING HUB ; NON-RETURNABLE
Part # F-3.5-HUB-3-7/8-1"X1/2KW
BDI # 597606
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Hub Diameter - Inch:
6.5
Coupling Type:
Gear Coupling
Torque:
151200In-Lbs