1035G20/52 SLEEVE
Description
1035G20/52 SLEEVE ; 744995 11" OD STEEL EXPOSED BOLTS
Part # 4400168
BDI # 18104775
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84
1035G10/51 SLEEVE
Description
1035G10/51 SLEEVE ; 744985 11" OD GEAR COUPLING STEEL
Part # 4400158
BDI # 18104779
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.638
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
Width - Inch:
3.844
Features
Component:
Sleeve Assembly
Width - Millimeter:
98.425
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Model B | Full Flex Coupling
Coupling Type:
Gear Coupling
Torque:
117200In-Lbs
Width - Inch:
3.875