Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
PHE 25GCCOVER
Description
PHE 25GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 25GCCOVER
BDI # 1281934
Features
Component:
Sleeve Assembly
Width - Millimeter:
187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.386
Outside Diameter - Millimeter:
213
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
6318Nm
Width - Inch:
7.362
PHE 50GCT1COVER
Description
PHE 50GCT1COVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 50GCT1COVER
BDI # 1291760
Features
Component:
Sleeve Assembly
Width - Millimeter:
183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.315
Outside Diameter - Millimeter:
389
Other Features:
Double Engagement | T1 Tolerence
Coupling Type:
Gear Coupling
Torque:
45666Nm
Width - Inch:
7.205
Features
Component:
Sleeve Assembly
Width - Millimeter:
188.112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
759000In-Lbs
Width - Inch:
7.406
Features
Component:
Sleeve Assembly
Width - Millimeter:
175.412
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
580000In-Lbs
Width - Inch:
6.906