1070GL20-1 AND 2 SLEEVE
Description
1070GL20-1 AND 2 SLEEVE ; 729513 FOR COUPLING
Part # 4400072
BDI # 18105457
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
1197000In-Lbs
Width - Inch:
7.7
1070G20/52 SLEEVE
Description
1070G20/52 SLEEVE ; 745001 20-3/4" OD GEAR COUPLING STEEL
Part # 4400174
BDI # 18105448
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
1197000In-Lbs
Width - Inch:
7.7
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1160000In-Lbs
Width - Inch:
7.688
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1160000In-Lbs
Width - Inch:
7.688
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.326
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Double Engagement | Flanged | 6800RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
118900In-Lbs
Width - Inch:
7.69