F 1.5E SLEEVE WITH O-RING
Description
F 1.5E SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-1.5E-SLEEVE-W/O-RING
BDI # 597429
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5500RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
Width - Inch:
4
FA 1.5E SLEEVE WITH SEAL
Description
FA 1.5E SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-1.5E-SLEEVE-W/SEAL
BDI # 597661
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Double Engagement | Flanged | 5500RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
22700In-Lbs
Width - Inch:
4
F 1.5S SLEEVE WITH O-RING
Description
F 1.5S SLEEVE WITH O-RING ; W/O-RING METALLIC 1045STEEL
Part # F-1.5S-SLEEVE-W/O-RING
BDI # 597430
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5500RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
Width - Inch:
4
FA 1.5S SLEEVE WITH SEAL
Description
FA 1.5S COUPLING SLEEVE WITH SEAL ; POR SIER BATH FA SERIES
Part # FA 1.5S SLEEVE WITH SEAL
BDI # 597662
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Double Engagement | Flanged | 5500RPM Unbalanced Speed | Shrouded Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
22700In-Lbs
Width - Inch:
4