Features
Component:
Sleeve Assembly
Width - Millimeter:
101.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
HercuFlex | Flanged | 5500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
Width - Inch:
4.01
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
HercuFlex | Flanged | 5500RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
Width - Inch:
4.01
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.11
Outside Diameter - Millimeter:
104.394
Other Features:
HercuFlex | Continuous Style | 5500RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
Width - Inch:
4.01
F 1.5E SLEEVE WITH O-RING
Description
F 1.5E SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-1.5E-SLEEVE-W/O-RING
BDI # 597429
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5500RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
Width - Inch:
4
F 1.5S SLEEVE WITH O-RING
Description
F 1.5S SLEEVE WITH O-RING ; W/O-RING METALLIC 1045STEEL
Part # F-1.5S-SLEEVE-W/O-RING
BDI # 597430
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5500RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
Width - Inch:
4