Page 1 of 62

Next

Compare
C 7/8 RIGID 1-1/4 1/4 KW

COMPARE

C 7/8 RIGID 1-1/4 1/4 KW

Description
C 7/8 RIGID 1-1/4 1/4 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # C-7/8-HUB RGD-1-1/4-1/4X1/8KW

BDI # 597313

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : In stock
Loading Price
QTY
1025G FLEX HUB 1.375 5/16X5/32KW 0744933

COMPARE

1025G FLEX HUB 1.375 5/16X5/32KW 0744933

Description
1025G FLEX HUB 1.375 BORE ; 0744933 5/16 X 5/32KW

FALK

Part # 4400143

BDI # 18104627

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 1.375 5/16X5/32KW 0744930

COMPARE

1020G FLEX HUB 1.375 5/16X5/32KW 0744930

Description
1020G FLEX HUB 1.375 BORE ; 0744930 5/16 X 5/32KW

FALK

Part # 4400140

BDI # 18104479

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G FLEX HUB 1.373 5/16X5/32KW 0744655

COMPARE

1010G FLEX HUB 1.373 5/16X5/32KW 0744655

Description
1010G FLEX HUB 1.375 BORE ; 0744655 5/16 X 5/32KW

FALK

Part # 4400078

BDI # 18104353

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 1.250 1/4X1/8KW 0744929

COMPARE

1020G FLEX HUB 1.250 1/4X1/8KW 0744929

Description
1020G FLEX HUB 1.250 BORE ; 0744929 1/4 X 1/8KW

FALK

Part # 4400139

BDI # 18104478

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY