Page 1 of 46

Next

Compare
1020G FLEX HUB 2.750 5/8X5/16KW 0744680

COMPARE

1020G FLEX HUB 2.750 5/8X5/16KW 0744680

Description
1020G FLEX HUB 2.750 BORE ; 0744680 5/8 X 5/16KW

FALK

Part # 4400103

BDI # 18104501

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 2.750 5/8X5/16KW 0744686

COMPARE

1025G FLEX HUB 2.750 5/8X5/16KW 0744686

Description
1025G FLEX HUB 2.750 BORE ; 0744686 5/8 X 5/16KW

FALK

Part # 4400109

BDI # 18104534

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 2.75 5/8X5/16KW 0744692

COMPARE

1030G FLEX HUB 2.75 5/8X5/16KW 0744692

Description
1030G FLEX HUB 2.750 BORE ; 0744692 5/8 X 5/16KW

FALK

Part # 4400115

BDI # 18104594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2S HUB RGD 2-11/16 5/8X5/16KW

COMPARE

FX 2S HUB RGD 2-11/16 5/8X5/16KW

Description
FX 2S HUB RGD 2-11/16 5/8X5/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-2S-HUB-RGD-2-11/16-5/8X5/16KW

BDI # 23196108

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2E HUB RGD 2.751 5/8X5/16 KW

COMPARE

F 2E HUB RGD 2.751 5/8X5/16 KW

Description
F 2E HUB RGD 2.751 5/8X5/16KW CPLNG HALF

TIMKEN LOVEJOY

Part # F-2E-HUB RGD-2.751-5/8X5/16KW

BDI # 23676888

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY