1030G FLEX HUB 3.000 3/4X3/8KW 0744694
Description
1030G FLEX HUB 3.000 3/4X3/8KW ; 0744694
Part # 4400117
BDI # 18104725
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1025G FLEX HUB 3.125 3/4X3/8KW 0744689
Description
1025G FLEX HUB 3.125 BORE ; 0744689 3/4 X 3/8KW
Part # 4400112
BDI # 18104538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1025G FLEX HUB 3.000 3/4X3/8KW 0744688
Description
1025G FLEX HUB 3.000 BORE ; 0744688 3/4 X 3/8KW
Part # 4400111
BDI # 18104635
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1035G FLEX HUB 3.000 3/4X3/8KW 0744702
Description
1035G FLEX HUB 3.000 BORE ; 0744702 3/4 X 3/8KW
Part # 4400125
BDI # 18104880
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1030G FLEX HUB 3.125 3/4X3/8KW 0744695
Description
1030G FLEX HUB 3.125 BORE ; 0744695 3/4 X 3/8KW
Part # 4400118
BDI # 18104707
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs