Page 1 of 35

Next

Compare
1040G FLEX HUB 3.875 1X1/2KW 0788536

COMPARE

1040G FLEX HUB 3.875 1X1/2KW 0788536

Description
1040G FLEX HUB 3.875 1X1/2KW ; 0788536

FALK

Part # 4400220

BDI # 18104808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 3.875 1X1/2KW 0744705

COMPARE

1035G FLEX HUB 3.875 1X1/2KW 0744705

Description
1035G FLEX HUB 3.875 BORE ; 0744705 1 X 1/2KW

FALK

Part # 4400128

BDI # 18104769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.875 1X1/2KW 0744700

COMPARE

1030G FLEX HUB 3.875 1X1/2KW 0744700

Description
1030G FLEX HUB 3.875 BORE ; 0744700 1 X 1/2KW

FALK

Part # 4400123

BDI # 18104732

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 HUB 3-7/8 1X1/2KW

COMPARE

F 3 HUB 3-7/8 1X1/2KW

Description
F 3 HUB 3-7/8 1X1/2KW ; NON-RETURNABLE SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-3-HUB-3-7/8-1"X1/2KW

BDI # 23187112

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 3-3/4 7/8X7/16KW

COMPARE

FCX 3 HUB 3-3/4 7/8X7/16KW

Description
FCX 3 HUB 3-3/4 7/8X7/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-3-3/4-7/8X7/16KW

BDI # 23188884

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY