Page 1 of 33

Next

Compare
1030G FLEX HUB 3.9375 1X1/2KW 0788537

COMPARE

1030G FLEX HUB 3.9375 1X1/2KW 0788537

Description
1030G FLEX HUB 3.9375 BORE ; 0788537 1 X 1/2KW

FALK

Part # 4400221

BDI # 18104717

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 3.9375 1X1/2KW 0788538

COMPARE

1035G FLEX HUB 3.9375 1X1/2KW 0788538

Description
1035G FLEX HUB 3.9375 1X1/2KW ; 0788538

FALK

Part # 4400222

BDI # 18104885

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 4.000 1X1/2KW 0744706

COMPARE

1035G FLEX HUB 4.000 1X1/2KW 0744706

Description
1035G FLEX HUB 4.000 BORE ; 0744706 1 X 1/2KW

FALK

Part # 4400129

BDI # 18104770

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.375

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040G FLEX HUB 4.000 1X1/2KW 0744708

COMPARE

1040G FLEX HUB 4.000 1X1/2KW 0744708

Description
1040G FLEX HUB 4.000 BORE ; 0744708 1 X 1/2KW

FALK

Part # 4400131

BDI # 18104819

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 4.000 1X1/2KW 0744701

COMPARE

1030G FLEX HUB 4.000 1X1/2KW 0744701

Description
1030G FLEX HUB 4.000 BORE ; 0744701 1 X 1/2KW

FALK

Part # 4400124

BDI # 18104733

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY