1030G FLEX HUB 4.125 1X1/2KW 0788539
Description
1030G FLEX HUB 4.125 BORE ; 1X1/2KW 0788539
Part # 4400223
BDI # 18104710
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
FCX 3 HUB 4-1/8 1X1/2KW
Description
FCX 3 HUB 4-1/8 1X1/2KW ; NON-RETURNABLE
Part # FCX-3-HUB-4-1/8-1"X1/2KW
BDI # 23188908
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 3.5 HUB 4-1/8 1X1/2KW
Description
FCX 3.5 HUB 4-1/8 1X1/2KW ; NON-RETURNABLE
Part # FCX-3.5-HUB-4-1/8-1"X1/2KW
BDI # 23189162
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FX 4S HUB RGD 4-3/16 1X1/2KW
Description
FX 4S HUB RGD 4-3/16 1X1/2KW ; FLANGE STYLE
Part # FX 4S HUB RGD 4-3/16 1X1/2KW
BDI # 23199939
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 3.5EM HUB RGD 4-3/16 1X1/2KW
Description
FX 3.5EM HUB RGD 4-3/16 1X1/2KW ; FLANGE STYLE
Part # FX 3.5EM HUB RGD 4-3/16 1X1/2KW
BDI # 23199126
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs