Page 1 of 44

Next

Compare
1035G FLEX HUB 4.500 1X1/2KW 0744707

COMPARE

1035G FLEX HUB 4.500 1X1/2KW 0744707

Description
1035G FLEX HUB 4.500 1X1/2KW ; 0744707

FALK

Part # 4400130

BDI # 18104771

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.375

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040G FLEX HUB 4.500 1X1/2KW 0744709

COMPARE

1040G FLEX HUB 4.500 1X1/2KW 0744709

Description
1040G FLEX HUB 4.500 BORE ; 0744709 1 X 1/2KW

FALK

Part # 4400132

BDI # 18104817

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 4-3/8 1X1/2KW

COMPARE

FCX 3.5 HUB 4-3/8 1X1/2KW

Description
FCX 3.5 HUB 4-3/8 1X1/2KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-4-3/8-1"X1/2KW

BDI # 23189174

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 4-7/16 1X1/2KW

COMPARE

FCX 3.5 HUB 4-7/16 1X1/2KW

Description
FCX 3.5 HUB 4-7/16 1X1/2KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-4-7/16-1"X1/2KW

BDI # 23189180

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 4-3/8 1X1/2KW

COMPARE

FCX 4.5 HUB 4-3/8 1X1/2KW

Description
FCX 4.5 HUB 4-3/8 1X1/2KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-4-3/8-1"X1/2KW

BDI # 23189728

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY