Page 1 of 41

Next

Compare
1045G FLEX HUB 5.000 1-1/4X5/8KW 0788546

COMPARE

1045G FLEX HUB 5.000 1-1/4X5/8KW 0788546

Description
1045G FLEX HUB 5.000 BORE ; 0788546 1-1/4 X 5/8KW

FALK

Part # 4400230

BDI # 18105095

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 5-1/8 1-1/4X5/8KW

COMPARE

FCX 4.5 HUB 5-1/8 1-1/4X5/8KW

Description
FCX 4.5 5-1/8 1-1/4X5/8KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-5-1/8-1-1/4X5/8KW

BDI # 23189748

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 5 1-1/4X5/8KW

COMPARE

FCX 3.5 HUB 5 1-1/4X5/8KW

Description
FCX 3.5 HUB 5 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-5"-1-1/4X5/8KW

BDI # 23189188

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 5 1-1/4X5/8KW

COMPARE

FCX 4 HUB 5 1-1/4X5/8KW

Description
FCX 4 HUB 5 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-5"-1-1/4X5/8KW

BDI # 23189462

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 5-1/8 1-1/4X5/8KW

COMPARE

FCX 4 HUB 5-1/8 1-1/4X5/8KW

Description
FCX 4 HUB 5-1/8 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-5-1/8-1-1/4X5/8KW

BDI # 23189470

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY