Page 1 of 234

Next

Compare
1040G FLEX HUB 5.500 1-1/4X5/8KW 0744710

COMPARE

1040G FLEX HUB 5.500 1-1/4X5/8KW 0744710

Description
1040G FLEX HUB 5.500 1-1/4X5/8KW ; 0744710

FALK

Part # 4400133

BDI # 18104820

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1055G FLEX HUB MMTR622/822 KW NR 1204090

COMPARE

1055G FLEX HUB MMTR622/822 KW NR 1204090

Description
1055G FLEX HUB MMTR622/822 KW ; NR 1204090

FALK

Part # 4400320

BDI # 18105156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 184.15

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter: 279.4
Hub Diameter - Inch: 11
Coupling Type: Gear Coupling
Torque: 655200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1055G FLEX HUB MMTR620/820 KW NR 1204089

COMPARE

1055G FLEX HUB MMTR620/820 KW NR 1204089

Description
1055G FLEX HUB MMTR620/820 KW ; NR 1204089

FALK

Part # 4400319

BDI # 18105155

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 171.45

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 620-820 | Tapered Bore | Small End Bore 5.172 Inch
Hub Diameter - Millimeter: 279.4
Hub Diameter - Inch: 11
Coupling Type: Gear Coupling
Torque: 655200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050G FLEX HUB MMTR622/822 KW NR 1204081

COMPARE

1050G FLEX HUB MMTR622/822 KW NR 1204081

Description
1050G FLEX HUB MMTR 622/822 ; NR 1204081 3/4X1.5IN KW

FALK

Part # 4400318

BDI # 19266740

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 184.15

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040G FLEX HUB 5.750 1.5X3/4KW 0788545

COMPARE

1040G FLEX HUB 5.750 1.5X3/4KW 0788545

Description
1040G FLEX HUB 5.750 1.5X3/4KW ; 0788545

FALK

Part # 4400229

BDI # 18104816

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY