F-4E-HUB-RGD-5-3/8 1-1/4X5/8KW
Description
F-4E-HUB-RGD-5-3/8 1-1/4X5/8KW ; SIER BATH F TYPE STD
Part # F-4E-HUB RGD-5-3/8-1-1/4X5/8KW
BDI # 23187156
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs
FCX 4.5 HUB 5-7/16 1-1/4X5/8KW
Description
FCX 4.5 HUB 5-7/16 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-5-7/16-1-1/4X5/8KW
BDI # 23189766
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
F 4 135MM S7 36X8.4MM KW
Description
F 4 135MM S7 36X8.4MM KW HUB ; NON-RETURNABLE
Part # F-4-HUB-135MMS7-36X8.4MMKW
BDI # 598485
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs
FX 4.5EM HUB RGD 5-5/16 1-1/4X5/8KW
Description
FX 4.5EM HUB RGD 5-5/16 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 4.5EM HUB RGD 5-5/16 1-1/4X5/8KW
BDI # 23201566
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FXL 4.5 HUB 5-5/16 1-1/4X5/8KW
Description
FXL 4.5 HUB 5-5/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 5-5/16 1-1/4X5/8KW
BDI # 23192986
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs