Page 1 of 324

Next

Compare
1050G FLEX HUB MMTR622/822 KW NR 1204081

COMPARE

1050G FLEX HUB MMTR622/822 KW NR 1204081

Description
1050G FLEX HUB MMTR 622/822 ; NR 1204081 3/4X1.5IN KW

FALK

Part # 4400318

BDI # 19266740

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 184.15

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1055G FLEX HUB MMTR622/822 KW NR 1204090

COMPARE

1055G FLEX HUB MMTR622/822 KW NR 1204090

Description
1055G FLEX HUB MMTR622/822 KW ; NR 1204090

FALK

Part # 4400320

BDI # 18105156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 184.15

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter: 279.4
Hub Diameter - Inch: 11
Coupling Type: Gear Coupling
Torque: 655200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1045G FLEX HUB 6.500 1.5X3/4KW 0744712

COMPARE

1045G FLEX HUB 6.500 1.5X3/4KW 0744712

Description
1045G FLEX HUB 6.500 BORE ; 0744712 1.5 X 3/4KW

FALK

Part # 4400135

BDI # 18105103

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050G FLEX HUB 6.500 1.5X3/4KW 0744713

COMPARE

1050G FLEX HUB 6.500 1.5X3/4KW 0744713

Description
1050G FLEX HUB ; 6.500 1.5X3/4KW 0744713

FALK

Part # 4400136

BDI # 18105130

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900in-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050G FLEX HUB 7.000 1.75X3/4KW 0744714

COMPARE

1050G FLEX HUB 7.000 1.75X3/4KW 0744714

Description
1050G FLEX HUB 7.000 BORE ; 0744714 1.75 X 3/4KW

FALK

Part # 4400137

BDI # 18105025

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900in-Lbs

Price Inventory : Available to order
Loading Price
QTY