Page 1 of 10

Next

Compare
FMM-5.5-HUB-7-1/4-MOD

COMPARE

FMM-5.5-HUB-7-1/4-MOD

Description
FMM-5.5-HUB-7-1/4-MOD GEAR COUPLING HUB ; MILL TYPE

TIMKEN LOVEJOY

Part # FMM-5.5-HUB-7-1/4-MOD FOR SLD 900 LTB

BDI # 21918102

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 266.7
Hub Diameter - Inch: 10.5
Coupling Type: Gear Coupling
Torque: 573300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 5.5 HUB 7-1/4 1-3/4X3/4KW

COMPARE

FCXMM 5.5 HUB 7-1/4 1-3/4X3/4KW

Description
FCXMM 5.5 HUB 7-1/4 1-3/4X3/4KW

TIMKEN LOVEJOY

Part # FCXMM 5.5 HUB 7-1/4 1-3/4X3/4KW

BDI # 23190601

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 6 HUB 7-1/4 1-3/4X3/4KW

COMPARE

FCXMM 6 HUB 7-1/4 1-3/4X3/4KW

Description
FCXMM 6 HUB 7-1/4 1-3/4X3/4KW

TIMKEN LOVEJOY

Part # FCXMM 6 HUB 7-1/4 1-3/4X3/4KW

BDI # 23190941

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 7-1/4 1-3/4X3/4KW

COMPARE

FCX 5 HUB 7-1/4 1-3/4X3/4KW

Description
FCX 5 7-1/4 1-3/4X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX 5 HUB 7-1/4 1-3/4X3/4KW

BDI # 23190122

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 7 HUB 7-1/4 1-3/4X3/4KW

COMPARE

FCXMM 7 HUB 7-1/4 1-3/4X3/4KW

Description
FCXMM 7 HUB 7-1/4 1-3/4X3/4KW

TIMKEN LOVEJOY

Part # FCXMM 7 HUB 7-1/4 1-3/4X3/4KW

BDI # 23191273

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY