Page 1 of 159

Next

Compare
F 9 8-3/8 2X3/4 KW

COMPARE

F 9 8-3/8 2X3/4 KW

Description
F 9 HUB 8-3/8 2X3/4KW

TIMKEN LOVEJOY

Part # F-9-HUB-8-3/8-2"X3/4KW

BDI # 598439

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 292.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 431.8
Hub Diameter - Inch: 17
Coupling Type: Gear Coupling
Torque: 1827000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 200MM P7 45X10.4MMKW

COMPARE

FCX 6 HUB 200MM P7 45X10.4MMKW

Description
FCX 6 HUB 200MM P7 45X10.4MMKW

TIMKEN LOVEJOY

Part # FCX-6-HUB-200MMP7-45X10.4MMKW

BDI # 23190647

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 220MM R7 50X11.4MMKW

COMPARE

FCX 6 HUB 220MM R7 50X11.4MMKW

Description
FCX 6 HUB 220MM R7 50X11.4MMKW

TIMKEN LOVEJOY

Part # FCX-6-HUB-220MMR7-50X11.4MMKW

BDI # 23190651

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 7 HUB 8-3/4 2X3/4KW

COMPARE

FCX 7 HUB 8-3/4 2X3/4KW

Description
FCX 7 HUB 8-3/4 2X3/4KW

TIMKEN LOVEJOY

Part # FCX-7-HUB-8-3/4-2"X3/4KW

BDI # 23191124

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 7 HUB 8-5/8 2X3/4KW

COMPARE

FCX 7 HUB 8-5/8 2X3/4KW

Description
FCX 7 HUB 8-5/8 2X3/4KW

TIMKEN LOVEJOY

Part # FCX-7-HUB-8-5/8-2"X3/4KW

BDI # 23191129

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY