Page 1 of 9

Next

Compare
FX 2E HUB RGD 17MM P7 5X2.3MMKW

COMPARE

FX 2E HUB RGD 17MM P7 5X2.3MMKW

Description
FX 2E HUB RGD 17MM P7 5X2.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-2E-HUB-RGD-17MMP7-5X2.3MMKW

BDI # 23196002

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5SM HUB RGD 17MM P7 5X2.3MMKW

COMPARE

FX 1.5SM HUB RGD 17MM P7 5X2.3MMKW

Description
FX 1.5SM HUB RGD 17MM P7 5X2.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5SM HUB RGD 17MM P7 5X2.3MMKW

BDI # 23195848

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 1 HUB 17MMP7-5X2.3MMKW

COMPARE

FXL 1 HUB 17MMP7-5X2.3MMKW

Description
FXL 1 HUB 17MMP7-5X2.3MMKW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 1 HUB 17MMP7-5X2.3MMKW

BDI # 23191344

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 52.324
Hub Diameter - Inch: 2.06
Coupling Type: Gear Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5E HUB RGD 17MM P7 5X2.3MMKW

COMPARE

FX 2.5E HUB RGD 17MM P7 5X2.3MMKW

Description
FX 2.5E HUB RGD 17MM P7 5X2.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2.5E HUB RGD 17MM P7 5X2.3MMKW

BDI # 23196602

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5S HUB RGD 17MM P7 5X2.3MMKW

COMPARE

FX 1.5S HUB RGD 17MM P7 5X2.3MMKW

Description
FX 1.5S HUB RGD 17MM P7 5X2.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5S HUB RGD 17MM P7 5X2.3MMKW

BDI # 23195622

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY