Page 1 of 9

Next

Compare
FCXMM 1 HUB 11/16 3/16X3/32KW

COMPARE

FCXMM 1 HUB 11/16 3/16X3/32KW

Description
FCXMM 1 HUB 11/16 3/16X3/32KW

TIMKEN LOVEJOY

Part # FCXMM 1 HUB 11/16 3/16X3/32KW

BDI # 23187996

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4E HUB RGD 11/16 3/16X3/32KW

COMPARE

FX 4E HUB RGD 11/16 3/16X3/32KW

Description
FX 4E HUB RGD 11/16 3/16X3/32KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4E HUB RGD 11/16 3/16X3/32KW

BDI # 23199523

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 1 HUB 11/16 3/16X3/32KW

COMPARE

FXLMM 1 HUB 11/16 3/16X3/32KW

Description
FXLMM 1 HUB 11/16 3/16X3/32KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 1 HUB 11/16 3/16X3/32KW

BDI # 23191392

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 52.324
Hub Diameter - Inch: 2.06
Coupling Type: Gear Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 1.5 HUB 11/16 3/16X3/32KW

COMPARE

FXLMM 1.5 HUB 11/16 3/16X3/32KW

Description
FXLMM 1.5 HUB 11/16 3/16X3/32KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 1.5 HUB 11/16 3/16X3/32KW

BDI # 23191561

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 72.39
Hub Diameter - Inch: 2.85
Coupling Type: Gear Coupling
Torque: 15000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5E HUB RGD 11/16 3/16X3/32KW

COMPARE

FX 3.5E HUB RGD 11/16 3/16X3/32KW

Description
FX 3.5E HUB RGD 11/16 3/16X3/32KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3.5E HUB RGD 11/16 3/16X3/32KW

BDI # 23198506

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY