1010G FLEX HUB .750 3/16X3/32KW 0744650
Description
1010G FLEX HUB .750 3/16X3/32KW ; 0744650
Part # 4400073
BDI # 18104395
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
FX 1E HUB RGD 3/4 3/16X3/32KW
Description
FX 1E HUB RGD 3/4 3/16X3/32KW ; FLANGE STYLE
Part # FX-1E-HUB-RGD-3/4-3/16X3/32KW
BDI # 23195108
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
B-28-HUB-3/4-3/16X3/32KW-SS
Description
B-28-HUB-3/4-3/16X3/32KW-SS CPLNG HALF
Part # B-28-HUB-3/4-3/16X3/32KW-SS
BDI # 24065324
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
43.942
Hub Diameter - Inch:
1.73
Coupling Type:
Gear Coupling
Torque:
797In-Lbs
B-24-3/4-3/16X3/32KW-SS
Description
B-24-3/4-3/16X3/32KW-SS COUPLING HUB ; 3/4IN BORE 3/16 X 3/32IN KW
Part # B-24-HUB-3/4-3/16X3/32KW-SS
BDI # 21562240
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Length Thru Bore - Millimeter:
25.908
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
36.068
Hub Diameter - Inch:
1.42
Coupling Type:
Gear Coupling
Torque:
354In-Lbs
C 1.5 HUB 3/4 3/16X3/32KW
Description
C 1.5 HUB 3/4 3/16X3/32KW ; NON-RETURNABLE SIER BATH C TYPE
Part # C-1.5-HUB-3/4-3/16X3/32KW
BDI # 23187068
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs