Page 1 of 13

Next

Compare
1010G FLEXHUB .875 3/32X3/16IN NR0744651

COMPARE

1010G FLEXHUB .875 3/32X3/16IN NR0744651

Description
1010G FLEXHUB ; .875 3/32X3/16IN NR0744651

FALK

Part # 4400074

BDI # 18104350

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B38 7/8

COMPARE

B38 7/8

Description
B38 7/8 HUB

TIMKEN LOVEJOY

Part # B-38-HUB-7/8-3/16X3/32KW-SS

BDI # 21536370

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 39.878

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.912
Hub Diameter - Inch: 2.28
Coupling Type: Gear Coupling
Torque: 1416In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 7/8 HUB RGD 7/8 3/16X3/32

COMPARE

C 7/8 HUB RGD 7/8 3/16X3/32

Description
C 7/8 HUB RGD 7/8 3/16X3/32

TIMKEN LOVEJOY

Part # C-7/8-HUB RGD-7/8-3/16X3/32KW

BDI # 21522159

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 1 HUB 7/8 3/16X3/32KW

COMPARE

FXL 1 HUB 7/8 3/16X3/32KW

Description
FXL 1 HUB 7/8 3/16X3/32KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL-1-HUB-7/8-3/16X3/32KW

BDI # 23191387

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 52.324
Hub Diameter - Inch: 2.06
Coupling Type: Gear Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
NYFL 7/8 3/16X3/32 KW

COMPARE

NYFL 7/8 3/16X3/32 KW

Description
NYFL 7/8 3/16X3/32 KW GEAR COUPLING HUB ; NYLON 7/8IN BORE 3/16X3/32KW

TIMKEN LOVEJOY

Part # NYFL-HUB-7/8-3/16X3/32KW

BDI # 597288

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 41.402

Length Thru Bore - Inch: 1.63
Other Features: Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY