B-24-HUB-24MMH7-8X3.3MM KW SS
Description
B-24-HUB-24MMH7-8X3.3MM KW SS ; COUPLING HALF
Part # B-24-HUB-24MMH7-8X3.3MMKW-SS
BDI # 23183299
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Length Thru Bore - Millimeter:
25.908
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
36.068
Hub Diameter - Inch:
1.42
Coupling Type:
Gear Coupling
Torque:
354In-Lbs
FX 4.5SM HUB RGD 24MM P7 8X3.3MMKW
Description
FX 4.5SM HUB RGD 24MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4.5SM HUB RGD 24MM P7 8X3.3MMKW
BDI # 23201982
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 1.5S HUB RGD 24MM P7 8X3.3MMKW
Description
FX 1.5S HUB RGD 24MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 1.5S HUB RGD 24MM P7 8X3.3MMKW
BDI # 23195636
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FCXMM 1.5 HUB 24MM P7 8X3.3MMKW
Description
FCXMM 1.5 HUB 24MM P7 8X3.3MMKW
Part # FCXMM 1.5 HUB 24MM P7 8X3.3MMKW
BDI # 23188256
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4EM HUB RGD 24MM P7 8X3.3MMKW
Description
FX 4EM HUB RGD 24MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 24MM P7 8X3.3MMKW
BDI # 23200353
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs