Page 1 of 18

Next

Compare
FX 1SM HUB RGD 1-1/16 1/4X1/8KW

COMPARE

FX 1SM HUB RGD 1-1/16 1/4X1/8KW

Description
FX 1SM HUB RGD 1-1/16 1/4X1/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1SM HUB RGD 1-1/16 1/4X1/8KW

BDI # 23195376

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 1.5 HUB 1-1/16 1/4X1/8KW

COMPARE

FXLMM 1.5 HUB 1-1/16 1/4X1/8KW

Description
FXLMM 1.5 HUB 1-1/16 1/4X1/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 1.5 HUB 1-1/16 1/4X1/8KW

BDI # 23191563

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 72.39
Hub Diameter - Inch: 2.85
Coupling Type: Gear Coupling
Torque: 15000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5SM HUB RGD 1-1/16 1/4X1/8KW

COMPARE

FX 1.5SM HUB RGD 1-1/16 1/4X1/8KW

Description
FX 1.5SM HUB RGD 1-1/16 1/4X1/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5SM HUB RGD 1-1/16 1/4X1/8KW

BDI # 23195800

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 1 HUB 1-1/16 1/4X1/8KW

COMPARE

FCXMM 1 HUB 1-1/16 1/4X1/8KW

Description
FCXMM 1 HUB 1-1/16 1/4X1/8KW

TIMKEN LOVEJOY

Part # FCXMM 1 HUB 1-1/16 1/4X1/8KW

BDI # 23187998

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 1 HUB 1-1/16 1/4X1/8KW

COMPARE

FXLMM 1 HUB 1-1/16 1/4X1/8KW

Description
FXLMM 1 HUB 1-1/16 1/4X1/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 1 HUB 1-1/16 1/4X1/8KW

BDI # 23191394

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 52.324
Hub Diameter - Inch: 2.06
Coupling Type: Gear Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY