1010G FLEX HUB 1.125 1/4X1/8KW 744653
Description
1010G FLEX HUB 1.125 1/4X1/8KW ; 744653
Part # 4400076
BDI # 21490152
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1020G FLEX HUB 1.125 1/4X1/8KW 0744928
Description
1020G FLEX HUB 1.125 1/4X1/8KW ; 0744928
Part # 4400138
BDI # 18104477
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1015G FLEX HUB 1.125 1/4X1/8KW 0744661
Description
1015G FLEX HUB 1.125 BORE ; 0744661 1/4 X 1/8KW
Part # 4400084
BDI # 18104297
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
FLA 1.5 1-1/8 1/4X1/8 KW
Description
FLA 1.5 HUB 1-1/8 1/4X1/8KW
Part # FLA-1.5-HUB-1-1/8-1/4X1/8KW
BDI # 598638
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
55.626
Hub Diameter - Inch:
2.19
Coupling Type:
Gear Coupling
Torque:
15000In-Lbs
C 7/8 RIGID 1-1/8 1/4X1/8 KW
Description
C 7/8 RIGID 1-1/8 1/4X1/8 KW CPLG HUB ; NON-RETURNABLE
Part # C-7/8-HUB RGD-1-1/8-1/4X1/8KW
BDI # 597312
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Gear Coupling
Torque:
2500In-Lbs