Page 1 of 10

Next

Compare
FCX 2 HUB 30MM P7 8X3.3MMKW

COMPARE

FCX 2 HUB 30MM P7 8X3.3MMKW

Description
FCX 2 HUB 30MM P7 8X3.3MMKW ; COUPLING

TIMKEN LOVEJOY

Part # FCX-2-HUB-30MMP7-8X3.3MMKW

BDI # 23188404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4EM HUB RGD 30MM P7 8X3.3MMKW

COMPARE

FX 4EM HUB RGD 30MM P7 8X3.3MMKW

Description
FX 4EM HUB RGD 30MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4EM HUB RGD 30MM P7 8X3.3MMKW

BDI # 23200365

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 1 HUB 30MMP7-8X3.3MMKW

COMPARE

FXL 1 HUB 30MMP7-8X3.3MMKW

Description
FXL 1 HUB 30MMP7-8X3.3MMKW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 1 HUB 30MMP7-8X3.3MMKW

BDI # 23191375

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 52.324
Hub Diameter - Inch: 2.06
Coupling Type: Gear Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5SM HUB RGD 30MM P7 8X3.3MMKW

COMPARE

FX 2.5SM HUB RGD 30MM P7 8X3.3MMKW

Description
FX 2.5SM HUB RGD 30MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2.5SM HUB RGD 30MM P7 8X3.3MMKW

BDI # 23197534

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4S HUB RGD 30MM P7 8X3.3MMKW

COMPARE

FX 4S HUB RGD 30MM P7 8X3.3MMKW

Description
FX 4S HUB RGD 30MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4S HUB RGD 30MM P7 8X3.3MMKW

BDI # 23200059

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY