C 1.5 1.1875/1.1885 1/4 KW
Description
C 1.5 1.1875/1.1885 1/4 KW HUB
Part # C-1.5-HUB-1.1875/1.1885-1/4X1/8KW
BDI # 598407
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
C 2 1.1875/1.1895 1/4 KW SETSCREW
Description
C 2 1.1875/1.1895 1/4 KW SETSCREW CPLG
Part # C-2-HUB-1.1875/1.1895-1/4X1/8KW-SS
BDI # 598411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs
NYFL 1-3/16 1/4X1/8 KW
Description
NYFL 1-3/16 1/4X1/8 KW COUPLING HUB ; NON-RETURNABLE
Part # NYFL-HUB-1-3/16-1/4X1/8KW
BDI # 597291
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
41.402
Length Thru Bore - Inch:
1.63
Other Features:
Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
FX 1SM HUB RGD 1-3/16 1/4X1/8KW
Description
FX 1SM HUB RGD 1-3/16 1/4X1/8KW ; FLANGE STYLE
Part # FX 1SM HUB RGD 1-3/16 1/4X1/8KW
BDI # 23195380
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 1.5SM HUB RGD 1-3/16 1/4X1/8KW
Description
FX 1.5SM HUB RGD 1-3/16 1/4X1/8KW ; FLANGE STYLE
Part # FX 1.5SM HUB RGD 1-3/16 1/4X1/8KW
BDI # 23195804
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs