Page 1 of 9

Next

Compare
FX 1SM HUB RGD 1-5/16 5/16X5/32KW

COMPARE

FX 1SM HUB RGD 1-5/16 5/16X5/32KW

Description
FX 1SM HUB RGD 1-5/16 5/16X5/32KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1SM HUB RGD 1-5/16 5/16X5/32KW

BDI # 23195384

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5SM HUB RGD 1-5/16 5/16X5/32KW

COMPARE

FX 1.5SM HUB RGD 1-5/16 5/16X5/32KW

Description
FX 1.5SM HUB RGD 1-5/16 5/16X5/32KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5SM HUB RGD 1-5/16 5/16X5/32KW

BDI # 23195808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5E HUB RGD 1-5/16 5/16X5/32KW

COMPARE

FX 1.5E HUB RGD 1-5/16 5/16X5/32KW

Description
FX 1.5E HUB RGD 1-5/16 5/16X5/32KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5E HUB RGD 1-5/16 5/16X5/32KW

BDI # 23195470

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5E HUB RGD 1-5/16 5/16X5/32KW

COMPARE

FX 3.5E HUB RGD 1-5/16 5/16X5/32KW

Description
FX 3.5E HUB RGD 1-5/16 5/16X5/32KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3.5E HUB RGD 1-5/16 5/16X5/32KW

BDI # 23198526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5EM HUB RGD 1-5/16 5/16X5/32KW

COMPARE

FX 3.5EM HUB RGD 1-5/16 5/16X5/32KW

Description
FX 3.5EM HUB RGD 1-5/16 5/16X5/32KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3.5EM HUB RGD 1-5/16 5/16X5/32KW

BDI # 23199034

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY