Page 1 of 16

Next

Compare
1025G FLEX HUB 1.375 5/16X5/32KW 0744933

COMPARE

1025G FLEX HUB 1.375 5/16X5/32KW 0744933

Description
1025G FLEX HUB 1.375 BORE ; 0744933 5/16 X 5/32KW

FALK

Part # 4400143

BDI # 18104627

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 1.375 5/16X5/32KW 0744930

COMPARE

1020G FLEX HUB 1.375 5/16X5/32KW 0744930

Description
1020G FLEX HUB 1.375 BORE ; 0744930 5/16 X 5/32KW

FALK

Part # 4400140

BDI # 18104479

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G FLEX HUB 1.373 5/16X5/32KW 0744655

COMPARE

1010G FLEX HUB 1.373 5/16X5/32KW 0744655

Description
1010G FLEX HUB 1.375 BORE ; 0744655 5/16 X 5/32KW

FALK

Part # 4400078

BDI # 18104353

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G FLEX HUB 1.375 5/16X5/32KW 0744663

COMPARE

1015G FLEX HUB 1.375 5/16X5/32KW 0744663

Description
1015G FLEX HUB 1.375 5/16X5/32KW ; 0744663

FALK

Part # 4400086

BDI # 18104338

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 1.5 1-3/8 5/16X5/32 KW

COMPARE

C 1.5 1-3/8 5/16X5/32 KW

Description
C 1.5 1-3/8 5/16X5/32 KW COUPLING HUB ; UNIVERSAL 1-3/8IN BORE METALLIC

TIMKEN LOVEJOY

Part # C-1.5-HUB-1-3/8-5/16X5/32KW

BDI # 597323

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY